1-1/2 x 3/4 in. Socket 3000# 316L Stainless Steel Insert

Part #IS6L3SIJF  |  Item #205145  |  Manufacturer Part #6L3SIJF

$35.12 EACH
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in - 1/2 in

    Part #IS6L3SIFD

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.09 /EACH

    Added to your cart. View Cart
  • 1 in - 1/2 in

    Part #IS6L3SIGD | Mfr. Part #6L3SIGD

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.92 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #IS6L3SIGF | Mfr. Part #6L3SIGF

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.92 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #IS6L3SIHG

    Call for Pricing
    Call for Pricing
    Call us for price
    $27.89 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #IS6L3SIJD | Mfr. Part #6L3SIJD

    Call for Pricing
    Call for Pricing
    Call us for price
    $35.12 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #IS6L3SIJF | Mfr. Part #6L3SIJF

    Call for Pricing
    Call for Pricing
    Call us for price
    $35.12 /EACH

    Added to your cart. View Cart
  • 1-1/2 in - 1 in

    Part #IS6L3SIJG | Mfr. Part #6L3SIJG

    Call for Pricing
    Call for Pricing
    Call us for price
    $35.12 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #IS6L3SIJH | Mfr. Part #6L3SIJH

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.54 /EACH

    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #IS6L3SIKD | Mfr. Part #6L3SIKD

    Call for Pricing
    Call for Pricing
    Call us for price
    $51.04 /EACH

    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #IS6L3SIKF | Mfr. Part #6L3SIKF

    Call for Pricing
    Call for Pricing
    Call us for price
    $51.04 /EACH

    Added to your cart. View Cart
  • 2 in x 1 in

    Part #IS6L3SIKG

    Call for Pricing
    Call for Pricing
    Call us for price
    $51.04 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #IS6L3SIKH

    Call for Pricing
    Call for Pricing
    Call us for price
    $51.04 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #IS6L3SIKJ

    Call for Pricing
    Call for Pricing
    Call us for price
    $51.04 /EACH

    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Fits Pipe Size: 1-1/2 in x 3/4 in

Fitting Type: Reducing

Material: Stainless Steel

Material Type: 316L

Origin: Global

Pressure Class: 3000#