1-1/2 x 3/8 in. Threaded 3000# and 6000# Forged Carbon Steel Reducing Hex Bushing
1-1/2 x 3/8 in. Threaded 3000# and 6000# Forged Carbon Steel Reducing Hex Bushing
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1-1/2 in x 3/8 in
- Fitting Type:
- Bushing, Hex, Reducing
- IAPMO Listed -:
- No
- Material:
- Forged Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 3000#, 6000#
- UL Listed:
- No
- Weight:
- 0.83 lb