1-1/2 x 5 in. MNPT Global Brass Nipple
1-1/2 x 5 in. MNPT Global Brass Nipple
-
Pick Up: 7 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Relative softness of brass provides a tight seal and ease of installation
- Manufacturer and country of origin may vary by location
- Brass nipples provide great longevity and superior corrosion resistance
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B43, ASTM B687
- Clean Bagged:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Nipple, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Wall Type -:
- Seamless
- Schedule Class:
- 40
- UL Listed:
- No