1-1/2 x 8 in. MNPT Schedule 40 304L Stainless Steel Threaded Both End Nipple
1-1/2 x 8 in. MNPT Schedule 40 304L Stainless Steel Threaded Both End Nipple
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
- Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
- Manufacturer may vary by location
- Superior mechanical properties at sub-zero temperatures
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME SA-312
- ASTM:
- ASTM A-312, ASTM A-733
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Weld
- Length:
- 8 in
- Material:
- Stainless Steel
- Material Type:
- 304, 304L
- Pressure Class:
- 125#
- Schedule Class:
- 40
- Type:
- DS44NJX