1-1/4 in. Cast Copper 125# Companion Flange
1-1/4 in. Cast Copper 125# Companion Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- 125# class
- Sweat
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Cast copper
Specifications
- ASTM:
- ASTM B-584
- End Connection 1:
- Press
- End Connection 2:
- Sweat
- End Connections:
- Press x Sweat
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Flange Type:
- Companion
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Copper
- Pressure Class:
- 125#