1-1/4 in. Galvanized Carbon Steel Coupling
Model 349 1-1/4 in. Galvanized Carbon Steel Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-589
- Clean Bagged:
- No
- Coating:
- Galvanized
- Collection:
- Model 349
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling, Straight
- Material:
- Carbon Steel
- Origin:
- Domestic