1-1/4 in. MNPT x FNPT Brass 45 Degree Street Elbow

You last purchased this on
 

1-1/4 in. MNPT x FNPT Brass 45 Degree Street Elbow

  • Fast #
  • Part #IBRLFS4H
  • Item #4336007
  • Manufacturer Part #36SF1012L
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. MNPT x FNPT Brass 45 Degree Street Elbow

This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B16.15
ASME:
ASME B16.15, ASME B1.20.1
ASTM:
ASTM B-584
Elbow Degree:
45 DD
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
125#
Type:
Meter