1-1/4 in. Polypropylene Lockout
1-1/4 in. Polypropylene Lockout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universally-designed lockout fits all major brands one-quarter turn ball valve handles
- Adjustable length cover slips right over ball valve handle and secures with a padlock, sold separately
- operating gates with the handle in the ‘closed’ or ‘open’ positions
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene