1-1/4 in. Schedule 40 PVC Conduit Female Adapter
1-1/4 in. Schedule 40 PVC Conduit Female Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- May also be used in EB & DB duct applications
- Two female ends with the same diameter
- For use with schedule 40 and schedule 80 conduit
- UL listed
- Made in USA
- Meets NEMA TC-3 standards
- Material is ridged PVC for easy installation
Documents
Specifications
- End Connection 1:
- Female Threaded
- End Connection 2:
- Socket Weld
- End Connections:
- Female Threaded x Socket Weld
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter, Straight
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA TC3
- Schedule Class:
- 40