1-1/4 in. Socket 3000# Carbon Steel Forged Cap

Part #FSSCAPH  |  Item #10287  |  Manufacturer Part #12403013

$9.69 EACH
(Pricing is for 1-1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #FSSCAPD | Item #8276 | Mfr. Part #12403005

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.65 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #FSSCAPF | Item #44014 | Mfr. Part #12403007

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.43 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #FSSCAPG | Item #27406 | Mfr. Part #12403010

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.23 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #FSSCAPH | Item #10287 | Mfr. Part #12403013

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.69 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #FSSCAPJ | Item #45484 | Mfr. Part #12403015

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.46 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #FSSCAPK | Item #28896 | Mfr. Part #12403020

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.77 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #FSSCAPL | Item #47312 | Mfr. Part #12403025

    Call for Pricing
    Call for Pricing
    Call us for price
    $83.63 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #FSSCAPM | Item #30909 | Mfr. Part #12403030

    Call for Pricing
    Call for Pricing
    Call us for price
    $86.43 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #FSSCAPP | Item #264824 | Mfr. Part #12403040

    Call for Pricing
    Call for Pricing
    Call us for price
    $128.71 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-105

End Connection 1: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Cap

Material: [Carbon Steel, Forged Steel]

Pressure Class: 3000#

Type: FSSCAPH