1-1/4 in. Threaded 150# 304L Stainless Steel Half Coupling
Part #IS4CTHCH
All Sizes
Sizes
Product Details
- Manufacturer may vary by location
Specifications
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 2: 1-1/4 in
Fitting Type: Straight
Origin: Global