Print

DESCRIPTION

1-1/4 in. Threaded 150# 316 Stainless Steel Street 90 Degree Elbow

IS6CTS9H

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
1-1/4 in
Fitting Type
Straight, Street
Origin
Global