1-1/4 in. Threaded 300# Black Malleable Iron Cap

Part #B300CAPH  |  Item #37734  |  Manufacturer Part #0318901360

$21.53 EACH
(Pricing is for 1-1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #B300CAPB | Item #87930 | Mfr. Part #0318901261

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.84 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #B300CAPC | Item #106621 | Mfr. Part #0318901287

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.84 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #B300CAPD | Item #35751 | Mfr. Part #0318901303

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.74 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #B300CAPF | Item #19065 | Mfr. Part #0318901329

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.82 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #B300CAPG | Item #2315 | Mfr. Part #0318901345

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.44 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #B300CAPH | Item #37734 | Mfr. Part #0318901360

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.53 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #B300CAPJ | Item #20711 | Mfr. Part #0318901386

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.45 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #B300CAPK | Item #4317 | Mfr. Part #0318901402

    Call for Pricing
    Call for Pricing
    Call us for price
    $43.72 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #B300CAPL | Item #114507 | Mfr. Part #0318901410

    Call for Pricing
    Call for Pricing
    Call us for price
    $92.93 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #B300CAPM | Item #60748 | Mfr. Part #0318901428

    Call for Pricing
    Call for Pricing
    Call us for price
    $121.82 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: [ASME B16.3, ASME B16.39, ASME B16.14]

ASTM Specifications: [ASTM A-197, ASTM A-153]

Application: Fire Protection

Coating: Black

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Cap

Material: Malleable Iron

Origin: Domestic

Pressure Class: 300#

Product Type: Threaded Fitting