1-1/4 in. Threaded Carbon Steel Weld Straight Coupling

Part #IBSCSTH  |  Item #406038  |  Manufacturer Part #M-CB06

$4.74 EACH
(Pricing is for 1-1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IBSCSTA | Item #405960 | Mfr. Part #M-CB00

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.17 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IBSCSTB | Item #405973 | Mfr. Part #M-CB01

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.61 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IBSCSTC | Item #405986 | Mfr. Part #M-CB02

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.96 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IBSCSTD | Item #405999 | Mfr. Part #M-CB03

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.09 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IBSCSTF | Item #406012 | Mfr. Part #M-CB04

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.65 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IBSCSTG | Item #406025 | Mfr. Part #M-CB05

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.70 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBSCSTH | Item #406038 | Mfr. Part #M-CB06

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.74 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBSCSTJ | Item #406051 | Mfr. Part #M-CB07

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.98 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IBSCSTK | Item #406064 | Mfr. Part #M-CB08

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.57 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBSCSTL | Item #406077

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in

    Part #IBSCSTM | Item #406090

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in

    Part #IBSCSTP | Item #406117

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Coupling Type: Straight
  • Threaded
  • Import

Specifications

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: Carbon Steel

Origin: Global