1-1/4 in. Threaded Extra Heavy Steel Tapered Black Malleable Coupling
1-1/4 in. Threaded Extra Heavy Steel Tapered Black Malleable Coupling
Package Quantity Info:
EA: 1 IP: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-865, ASTM A-733
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Material:
- Black Steel
- Origin:
- Domestic
- Schedule Class:
- Extra Heavy