1-1/4 in. x 25 ft. Schedule 10 Roll Groove Pipe Pipe in Black
Part #DBPRGRA135S1025H | Item #862100
Pipe Tubing Size:
Product Details
Specifications
ASTM Specifications: ASTM A-135
Application: Fire Protection
Coating: Black
End Connection 1: Roll Grooved
End Connection 2: Roll Grooved
End Connections: Roll Grooved
Length: 25 ft
Material: Carbon Steel
Pipe Tubing Size: 1-1/4 in
Product Type: Sprinkler Pipe
Schedule Class: 10S