1-1/4 in. x 5 ft. Type M Hard Copper Tube

Part #MHARDHS  |  Item #467570  |  Manufacturer Part #MH12005

$68.90 Per 5 FT

$13.78 per FOOT

68.9

View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #MHARDFS

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.05 /Per 5 FT
    Order in multiples of 5
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #MHARDHS | Mfr. Part #MH12005

    Call for Pricing
    Call for Pricing
    Call us for price
    $68.90 /Per 5 FT
    Order in multiples of 5
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Application: Residential

Copper Tubing Temper: Hard

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Inside Diameter: 1-1/4 in

Length: 5 ft

Material: Copper

NSF Certified: No

Outside Diameter: 1-5/8 in

Pipe Tubing Size: 1-1/4 in

Product Type: Type M

Wall Thickness: 0.042 in