1-1/4 in. x 60 ft. Type K Soft Copper Tube
1-1/4 in. x 60 ft. Type K Soft Copper Tube
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Fire suppression system rated
- NSF approved
- Nominal soft Type K standard copper tube
- Made in the USA
- Meets applicable ASTM standards B-88
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM B-88, ASTM B-306, ASTM B280, ASTM B819
- Application:
- Plumbing, Mechanical, DWV, Potable Water
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 1-3/8 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- FM Approved:
- No
- Length:
- 60 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/4 in
- Wall Thickness:
- 0.065 in