1-1/4 X 1-1/4 X 1 Wrot CXCXC Reducing Tee ELK

You last purchased this on
 

1-1/4 X 1-1/4 X 1 Wrot CXCXC Reducing Tee ELK

This product requires certification to purchase.
You last purchased this on
 

1-1/4 X 1-1/4 X 1 Wrot CXCXC Reducing Tee ELK

  • Fast #
  • Part #ONICON11163
  • Item #4880283
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI B16.20
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connections:
Sweat
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 1 in
Fitting Type:
Reducing
Material:
Copper
NSF:
NSF 61
NSF Certified:
Yes