1-1/4 x 1 in. FNPT x MNPT 150# Domestic Black Malleable Iron Face Bushing
1-1/4 x 1 in. FNPT x MNPT 150# Domestic Black Malleable Iron Face Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made in the USA
- Field adjustable 208, 240 and 480V single-phase and three-phase delta
- Dryseal NPTF threads are rolled-stronger, more accurate than cut threads.
- DVE models are factory equipped with an electronic control system
- 3 year warranty
- Cabinet has bonded undercoat with baked enamel finish
- Two anode rods for maximum corrosion protection
Documents
Specifications
- ASME:
- ASME B16.3
- ASTM:
- ASTM A-197
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Bushing, Face, Reducing
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- Yes