1-1/4 x 1 in. NPS 300# Black Ductile Iron HEX Bushing

Part #IBDIBHG  |  Item #3297220  |  Manufacturer Part #0840600027

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Manufacturer may vary by location

Specifications

Application: Fire Protection

Coating: Black

Ductile Iron Class: C110

End Connection 1: NPS

End Connection 2: NPS

End Connections: NPS

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/4 in x 1 in

Fitting Type: Bushing

Material: Ductile Iron

Pressure Class: 300#

Product Type: Threaded Fitting