1-1/4 x 3-1/2 in. Threaded Black Carbon Steel Nipple

Part #IBNHN  |  Item #406190  |  Manufacturer Part #ZNB06312

$5.61 EACH
(Pricing is for 3-1/2 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Threaded
  • Import

Specifications

Application: Fire Protection

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Length: 3-1/2 in

Material: Carbon Steel

Origin: Global

Product Type: Sprinkler Nipple

Type: IBNHN