1-1/4 X 5 FT PVC Schedule 40 BE Pipe
1-1/4 X 5 FT PVC Schedule 40 BE Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter - Outside:
- 1-67/100 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 5 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/4 in
- Schedule Class:
- 40
- Type:
- P40BEPH5
- UL Listed:
- No