10-31/100 in All Steel Adjustable Wrench

You last purchased this on
 
DEWALT

10-31/100 in All Steel Adjustable Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

10-31/100 in All Steel Adjustable Wrench

  • Fast #
  • Part #DDWHT80268
  • Item #7626886
  • Manufacturer Part #DWHT80268
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Wide solid steel handle for strength and comfort
  • Extra wide jaw capacity
  • Jaws engineered to facilitate minimal jaw movement between moveable and fixed jaws for precise adjustments
  • Extended length jaws for added reach into tight spaces
  • Laser etched markings for precise adjustments
  • Laser etched markings in SAE & metric for precise adjustment
  • Requires Certification

Specifications

GSA Approved:
No
Height:
9/10 in
Length:
10-31/100 in
Maximum Capacity:
1-17/50 in
Number of Tools Included:
1
Weight:
1.222 lb
WrenchType:
Adjustable