1-1/8 in. x 50 ft. Soft Refrigeration Tube

Part #RT118  |  Item #51078  |  Manufacturer Part #D 18050

$689.82 EACH
(Pricing is for 1-1/8 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/8 in

    Part #RT118 | Item #51078 | Mfr. Part #D 18050

    Call for Pricing
    Call for Pricing
    Call us for price
    $689.82 /EACH

    Added to your cart. View Cart
  • 1-3/8 in

    Part #RT138 | Item #34827 | Mfr. Part #D 22050

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,194.03 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Soft copper refrigeration coil
  • Annealed and end sealed, ideal for natural gas, LP gas and compressed air uses
  • Fire suppression system rated
  • NSF approved
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • Made in the USA

Documents

Specifications

ANSI Specifications: ANSI B9.1

ASTM Specifications: [ASTM B-280, ASTM B88, ASTM B306, ASTM B819]

Application: Residential

Copper Tubing Temper: Soft

Length: 50 ft

Material: Copper

Maximum Pressure: 700 psi

NSF Certified: Yes

NSF Specifications: NSF 61G

Outside Diameter: 1-1/8 in

Pipe Tubing Size: 1-1/8 in

Product Type: Tube

Temperature Rating: 400

Wall Thickness: 0.05 in