1-3/4 in. Concrete Screw
1-3/4 in. Concrete Screw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaces small-diameter expansion anchors, plugs, and screws in light- to medium- duty applications
- No inserts are required
- Fast installation: drill a hole and drive an anchor
- Thread design results in increased pullout values and lower installation torques
Specifications
- Color Finish Name:
- Blue
- Length:
- 1-3/4 in
- Screw Head:
- Hex Head