1-5/8 x 1-5/8 in. x 10 ft. 12 Gauge 304L Stainless Steel Slotted Strut

You last purchased this on
 

1-5/8 x 1-5/8 in. x 10 ft. 12 Gauge 304L Stainless Steel Slotted Strut

This product requires certification to purchase.
You last purchased this on
 

1-5/8 x 1-5/8 in. x 10 ft. 12 Gauge 304L Stainless Steel Slotted Strut

  • Fast #
  • Part #GST7882S126SD1
  • Item #4037095
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Stainless Steel
Gauge (metal):
12 ga
Length:
10 ft
Material:
Stainless Steel
Material Type:
304L
Strut Type:
Slotted Channel
Width:
1-5/8 in