1-5/8 x 3-1/4 in. x 20 ft. Galvanized Back to Back Strut
1-5/8 x 3-1/4 in. x 20 ft. Galvanized Back to Back Strut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- FM Approved:
- No
- Gauge (metal):
- 12 ga
- Height:
- 3-1/4 in
- Length:
- 20 ft
- Strut Type:
- Back to Back Strut
- UL Listed:
- No
- Width:
- 1-5/8 in