1-5/8 x 13/16 in. x 10 ft. 14 Gauge Galvanized Half Slotted Strut
1-5/8 x 13/16 in. x 10 ft. 14 Gauge Galvanized Half Slotted Strut
-
Pick Up: 0 Available in Hilliard, OH - Available in 8 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Slots: 9/16" x 1 1/8"
Documents
Specifications
- ASTM:
- ASTM A-525
- Coating:
- Pre-Galvanized
- Gauge (metal):
- 14 ga
- Height:
- 13/16 in
- Length:
- 10 ft
- Material:
- Steel
- Strut Type:
- Half Slot Strut
- Width:
- 1-5/8 in