1 gal All Purpose Joint Compound

You last purchased this on
 
USG

Sheetrock® 1 gal All Purpose Joint Compound

  • Fast #
  • Part #U385140004
  • Item #5078112
  • Manufacturer Part #385140004
3.1 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 
USG

Sheetrock® 1 gal All Purpose Joint Compound

This product requires certification to purchase.

X Points
Color Finish Category: Greens Select Color Finish Category
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Versatile all purpose joint compound providing professional-grade performance
  • Great bond, hard–finish surface
  • For use with USG Sheetrock® brand Mold Tough® gypsum panels to achieve a mold-resistant system
  • Qualifies as a low VOC emitting material
  • Hand or mechanical tool application
  • Excellent for skim coating, embedding tape, and filling/finishing
  • Requires Certification

Specifications

ASTM:
ASTM C-475
Application:
Commercial, Residential, Finishing, Drywall, Plaster
Brand Model Compatibility:
Brand Mold Tough®
CARB OTC LEED Compliant:
No
Collection:
Sheetrock®
Color Finish Category:
Greens
Color Finish Name:
Green
FM Approved:
No
NSF Certified:
No
Odor:
Yes
Product Type:
Joint Compound
Size:
1 gal
Temperature Range:
55 to 95 Deg F (13 to 35 Deg C)
UL Listed:
No