1 gal Disinfectant Pine Action Cleaner
1 gal Disinfectant Pine Action Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used for a variety of needs
- Use on floors, sinks, bathtubs, shower stalls, garbage pails, finished woodwork, glazed tile, walls and countertops
- Concentrated formula makes up to 64 gallons (1:64)
- EPA registered.
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 1 gal
- Color Finish Category:
- Browns
- Color Finish Name:
- Light Brown
- Green Seal Certified:
- No
- Height:
- 12-19/50 in
- Length:
- 1/2 in
- Material:
- Liquid
- Product Type:
- Cleaner, Tier 2 Products
- Size:
- 1 gal
- Weight:
- 37.5 lb
- Width:
- 12-1/2 in