1 in. 267F Steam Trap
Series MGHAP 1 in. 267F Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hardened stainless steel valve
- Stainless steel valve seat
- Rugged brass construction with union inlet. Duplex phosphor bronze diaphragm sensitive within 3° F
- Standard patterns in 1/2 in., 3/4 in., and 1 in
- Superior operation under highest vacuum
- Each trap factory tested
- Uniform operation within pressure range
- Diaphragm and seat both replaceable
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Series MGHAP
- Depth:
- 3-69/100 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Height:
- 5-19/100 in
- Material:
- Brass
- Maximum Temperature:
- 267
- Plug Included:
- No
- Pressure - High:
- 65
- Product Type:
- Steam Trap
- Recommended Valve Application:
- Air Vents
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Weight:
- 1.5 lb
- Width:
- 3-1/2 in