1 in. Beveled Schedule 40 Seamless Single Random Length Black Carbon Steel Pipe

Part #GBSPA106BG  |  Item #187753

$309.12 Per 21 FT

$14.72 per FOOT

309.12

(Pricing is for 1 in)
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #GBSPA106B10

    Call for Pricing
    Call for Pricing
    Call us for price
    $6,222.51 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/8 in

    Part #GBSPA106BA

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/4 in

    Part #GBSPA106BB

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in

    Part #GBSPA106BC

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #GBSPA106BD | Mfr. Part #BSPA106BD

    Call for Pricing
    Call for Pricing
    Call us for price
    $172.83 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #GBSPA106BF

    Call for Pricing
    Call for Pricing
    Call us for price
    $229.74 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #GBSPA106BG

    Call for Pricing
    Call for Pricing
    Call us for price
    $309.12 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #GBSPA106BH

    Call for Pricing
    Call for Pricing
    Call us for price
    $417.90 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #GBSPA106BJ

    Call for Pricing
    Call for Pricing
    Call us for price
    $500.64 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #GBSPA106BK

    Call for Pricing
    Call for Pricing
    Call us for price
    $561.96 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #GBSPA106BL

    Call for Pricing
    Call for Pricing
    Call us for price
    $890.61 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #GBSPA106BM

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,164.03 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3-1/2 in

    Part #GBSPA106BN

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,400.49 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #GBSPA106BP

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,658.37 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #GBSPA106BS

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,246.58 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #GBSPA106BU

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,916.06 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #GBSPA106BX

    Call for Pricing
    Call for Pricing
    Call us for price
    $4,388.79 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-106B

Application: Fire Protection, Residential

Coating: Black

End Connection 1: Beveled

End Connection 2: Beveled

End Connections: Beveled x Beveled

Grade: B

Material: Carbon Steel

Origin: Global

Pipe Tubing Size: 1 in

Pipe Wall Type: Seamless

Schedule Class: 40