1 in. Black Malleable Iron Cored Plug

Part #IBZCPG  |  Item #7054739

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #IBZCPG | Item #7054739

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #IBZCPK | Item #7054740

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Coating: Black

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Fitting Type: Plug

Material: Malleable Iron