1 in. Butt Weld 304L Stainless Steel Short Radius 90 Degree Elbow

Part #G2WCL74G  |  Item #4830803

$14.49 EACH
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #G2WCL74G

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.49 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #G2WCL74J

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.48 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #G2WCL74K

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.80 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #G2WCL74L

    Call for Pricing
    Call for Pricing
    Call us for price
    $38.22 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #G2WCL74M

    Call for Pricing
    Call for Pricing
    Call us for price
    $44.94 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #G2WCL74P

    Call for Pricing
    Call for Pricing
    Call us for price
    $96.67 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #G2WCL74U

    Call for Pricing
    Call for Pricing
    Call us for price
    $400.19 /EACH

    Added to your cart. View Cart

Product Details

Documents

Specifications

Elbow Degree: 90

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Short Radius, Straight

Material: Stainless Steel

Material Type: 304L