1 in. Carbon Steel Rod Coupling with Sight Hole in Black
1 in. Carbon Steel Rod Coupling with Sight Hole in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Black
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Carbon Steel