1 in. Compression x IPS Straight HDPE Transition Fitting
1 in. Compression x IPS Straight HDPE Transition Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- The riser utilizes an o-ring design for added protection
- All products are protected with an electrostatically-applied, fusion-bonded epoxy powder coating specifically designed for the exterior of gas petroleum pipelines
- PE to steel transition joint is stronger than the PE pipe
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-2513, ASTM F-1973
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- Compression
- End Connections:
- MPT x Compression
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No