1 in. Weld Pin (Pack of 5000)

This product has been replaced by

GRIPNAIL 7/8 1 INS 4+# 5000/PK
Gripnail GRIPNAIL 7/8 1 INS 4+# 5000/PK
Manufacturer Part #308228
You last purchased this on
 

1 in. Weld Pin (Pack of 5000)

This product requires certification to purchase.
You last purchased this on
 

This product has been replaced by

GRIPNAIL 7/8 1 INS 4+# 5000/PK
Gripnail GRIPNAIL 7/8 1 INS 4+# 5000/PK
Manufacturer Part #308228

1 in. Weld Pin (Pack of 5000)

  • Fast #
  • Part #G110B
  • Item #7255999
  • Manufacturer Part #110B
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cupped head prevents liner tears
  • Conical point for strength and weld consistency
  • Can be used with multi-head, automatic-feed, single-head, dual-head and portable systems
  • Conical point reduces welding time
  • Superior design helps reduce misfires
  • Cupped head reduces jams and down time
  • Unmatched product consistency
  • Superior strength
  • All duct mate pins are electroplate galvanized
  • Designed to provide complete sheet to pin fusion
  • Requires Certification

Documents


Specifications

Length:
1 in
Package Quantity:
Pack of 5000
Product Type:
Nail