1 in. Flared 150# Galvanized Malleable Iron Flange
1 in. Flared 150# Galvanized Malleable Iron Flange
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Domestic
- Rating: 150#
- Flange Type: Floor
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-153
- Application:
- Fire Protection
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connection 2:
- Flare
- End Connections:
- FPT x Flare
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Flange Type:
- Floor
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#
- Product Type:
- Flanged Material
- Type:
- GFFG