1 in. FNPT 125# Domestic Cast Iron 22-1/2 Degree Elbow
1 in. FNPT 125# Domestic Cast Iron 22-1/2 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.4, ASME B1.20.1
- ASTM:
- ASTM A-126 Class A, ASTM A-153
- Application:
- Drainage
- Clean Bagged:
- No
- Coating:
- Black
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow, Straight
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#
- Schedule Class:
- 40
- Weight:
- 0.8 lb