1 in. FNPT Variable Area Flowmeter 5-25 gpm

You last purchased this on
 

1 in. FNPT Variable Area Flowmeter 5-25 gpm

This product requires certification to purchase.
Brand image
You last purchased this on
 

1 in. FNPT Variable Area Flowmeter 5-25 gpm

  • Fast #
  • Part #BF42025LN16
  • Item #4936304
  • Manufacturer Part #F-42025LN-16
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Annealed for added strength and chemical resistance
  • Acceptable for outdoor installations (acceptable in direct sunlight)
  • Durable, highly polished, one piece meter body
  • Standard 316SS, PVDF OR PTFE floats (varies per model)
  • 316SS guide rods, optional Hastelloy-C for more corrosive environments
  • White back reflector for easy reading
  • Direct reading permanent scale
  • Requires Certification

Specifications

Case Material:
Acrylic
Color Finish Name:
Crystal Clear
Diameter:
2 in
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
25 gpm
Height:
12 in
Material:
Plastic, Stainless Steel, Rubber
Material Type:
Acrylic, PVC, 316 SS, PVDF, Viton®
Pressure - Maximum:
130 psi
Product Type:
Flow Meter
Weight:
2 lb