1 in. Galvanized Cast Iron Plug
This product has been replaced by
Manufacturer Part #1.NP
1 in. Galvanized Cast Iron Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Plug
- Material:
- Cast Iron