1 in. HEX Carbon Steel Bull Plug

Part #BSHBPG  |  Item #1334002  |  Manufacturer Part #46500010

$12.12 EACH
(Pricing is for 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #BSHBPD | Item #1333998

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3/4 in

    Part #BSHBPF | Item #1945378

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1 in

    Part #BSHBPG | Item #1334002 | Mfr. Part #46500010

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.12 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #BSHBPK | Item #1334010 | Mfr. Part #46501020

    Call for Pricing
    Call for Pricing
    Call us for price
    $185.39 /EACH

    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-105

Coating: Black

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Fitting Type: Plug

Material: Carbon Steel