1 in. MIPT Straight Schedule 80 PVC Nipple with O-Ring Seal for Sprinkler Manifolds
1 in. MIPT Straight Schedule 80 PVC Nipple with O-Ring Seal for Sprinkler Manifolds
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Sprinkler Manifolds
- Clean Bagged:
- No
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Schedule Class:
- 80