1 in. NPT x Socket Weld 3000# Forged Steel Adapter

Part #FSTSCG  |  Item #7688178  |  Manufacturer Part #FSTSCG

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #FSTSCD | Item #7688168 | Mfr. Part #FSTSCD

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #FSTSCF | Item #7688169 | Mfr. Part #FSTSCF

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #FSTSCG | Item #7688178 | Mfr. Part #FSTSCG

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #FSTSCJ | Item #7688182 | Mfr. Part #FSTSCJ

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #FSTSCK | Item #7688174 | Mfr. Part #FSTSCK

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: ANSI B1.20 1983

ASME Specifications: ASME B1.20 1983

Clean Bagged: No

End Connection 1: NPT

End Connection 2: Socket Weld

End Connections: NPT x Socket Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Adapter

IAPMO Listed: No

ISO Specifications: ISO 9001

Length: 2-3/8 in

Material: Forged Steel

NSF Certified: No

Pressure Class: 3000#

UL Listed: No