1 in. Press 125# Black Cast Iron Plug

Part #IBCCPG  |  Item #2444312  |  Manufacturer Part #0800600025

$3.40 EACH
(Pricing is for 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #IBCCPD | Item #2444303 | Mfr. Part #0800600009

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.24 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IBCCPF | Item #312754 | Mfr. Part #0800600017

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.15 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IBCCPG | Item #2444312 | Mfr. Part #0800600025

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.40 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBCCPH | Item #3514876 | Mfr. Part #0800600033

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.52 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IBCCPK | Item #3514878 | Mfr. Part #0800600058

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.94 /EACH

    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: [ASME B16.4, ASME B1.20.1]

ASTM Specifications: ASTM A-126

Application: Fire Protection

Clean Bagged: No

Coating: Black

End Connection 1: MPT

End Connections: MPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Fitting Type: Plug

Material: Cast Iron

Pressure Class: 125#

Product Type: Threaded Fitting