1 in. PTFE Gasket with 304L Stainless Steel Insert
1 in. PTFE Gasket with 304L Stainless Steel Insert
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No