1 in. Slip x Swivel Nut Schedule 40 PVC 90 Degree Manifold Elbow in Grey
1 in. Slip x Swivel Nut Schedule 40 PVC 90 Degree Manifold Elbow in Grey
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Broken bags / broken boxes are prohibited
- Manifold system components are O-ring sealed, do not use paste, dope or Teflon tape
- Fitting is manufactured Sch 40, gray material
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Swivel Nut
- End Connections:
- Socket Weld x Swivel Nut
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40