1 in. Socket 3000# 304L Stainless Steel Cap

Part #IS4L3SCAPG

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Manufacturer may vary by location

Specifications

Clean Bagged: No

End Connection 1: Socket

End Connections: Socket

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304L

Origin: Global

Pressure Class: 3000#