1 in. Slip Schedule 40 PVC 45 Degree Elbow
1 in. Slip Schedule 40 PVC 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Hub
- End Connections:
- Socket Weld x Hub
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 40
- UL Listed:
- No